Motion
577-L
Leather Drivers Glove with Keystone Thumb - L or Size 9, Deerskin Grain Leather, Premium Grade, Unlined, Beige
Mi Item #05949722
MFR #577-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - L or Size 9, Deerskin Grain Leather, Premium Grade, Unlined, Beige
Mi Item #05949722
MFR #577-L

Mfr description
577-L DEER SKIN ROPER UNLINED L
  • Full-grain deerskin leather
  • Drivers style
  • Slip-on cuff with shirred elastic wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    9
  • Weight
    0.2

Details

  • Applications
    Equestrian, General Purpose, Sport/Recreation
  • Closure Type
    Slip-on
  • Color
    Beige
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Deerskin Grain Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Deerskin
  • Thumb Style
    Inset
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)