Overview
Mfr description
6926 WHITE ON GARDENING GLOVE
- 8 oz cotton canvas
- Knit wrist
Specifications
- Length
- ColorOff White
- SizeOS
- Country of OriginBANGLADESH
- Manufacturer Upc Number065537069265
- Closure TypeKnit wrist
- Height1
- Weight0.1
- Width4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data