Motion
9005W-M
Leather Palm Glove with Spandex Back - M or Size 8, Goatskin Grain Leather, Premium Grade, Thermal Lined, Black, Yellow
MI ITEM #05949770
MFR #9005W-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Spandex Back - M or Size 8, Goatskin Grain Leather, Premium Grade, Thermal Lined, Black, Yellow
MI ITEM #05949770
MFR #9005W-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9005W-M GLOVE,FLEXTIME,WINTER,MED
  • 3M Thinsulate™ C40 lining
  • Dryhide™ water-resistant full-grain goatskin leather palm
  • Hooded fingertips and thumb reinforcement
  • Spandex back
  • Snug-fitting elastic wrist with secure Velcro® closure

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Goatskin Grain Leather
  • Leather Grade
    Premium Grade
  • Lining Material
    Thermal
  • Color
    Black, Yellow
  • Closure Type
    Velcro®
  • Palm Features
    Goatskin
  • Thumb Style
    Wing
  • Length
    9
  • Material
    Leather
  • Applications
    Automotive, Construction, General Purpose
  • Weight
    0.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text