Motion
9392-M
General Purpose Work Gloves - Medium Size, Nitrile Material
Mi Item #05949792
MFR #9392-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Medium Size, Nitrile Material
Mi Item #05949792
MFR #9392-M

Mfr description
9392-M STEALTH;COLD WAR MEDIUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Coating Material
    Foam Nitrile
  • Color
    Black, Hi-Vis Yellow
  • Lining Material
    Thermal
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    65537812588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)