Motion
9503-X
9503-X North Of 49 Mitt Thins Lined - Xlarge, Black/Tan
Mi Item #05949797
MFR #9503-X
Price$64.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9503-X North Of 49 Mitt Thins Lined - Xlarge, Black/Tan
Mi Item #05949797
MFR #9503-X

Mfr description
9503-X NORTH OF 49 MITTS
  • 3M Thinsulate™ C150 lining
  • Water-resistant Hy+Dry barrier
  • Dryhide™ water-resistant premium sheepskin leather palm and hooded fingertips
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.39/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    13
  • Size
    X

Details

  • Color
    Black, Yellow
  • Country of Origin
    CHINA
  • Harmonization Code
    4203.29.5000
  • Lining Material
    Thermal
  • Manufacturer Upc Number
    065537812595
  • Material Type
    General Purpose Work Mitts
  • Palm Features
    Sheepskin
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    65537055046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)