Motion
9542W-X
Leather Drivers Glove with Keystone Thumb - XL or Size 10, Cowhide Grain Leather, Thermal Lined, White
MI ITEM #05949803
MFR #9542W-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - XL or Size 10, Cowhide Grain Leather, Thermal Lined, White
MI ITEM #05949803
MFR #9542W-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9542W-X ROPER, OUTSIDER THINS. XL
  • 3M Thinsulate™ C100 Lining
  • Full-grain cowhide leather
  • Drivers style with inset thumb
  • Shirred elastic wrist
  • Slip-on style cuff

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Thermal
  • Color
    White
  • Closure Type
    Slip-on
  • Palm Features
    Cowhide
  • Thumb Style
    Inset
  • Length
    9.5
  • Material
    Leather
  • Applications
    Construction, Farm & Ranch, Forestry, General Purpose, Industrial, Yard & Field Work
  • Weight
    0.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text