Motion
9578-L
Leather Palm Impact Glove with Spandex Back - L or Size 9, Deerskin Grain Leather, Thermal Lined, Black, Tan
MI ITEM #05949813
MFR #9578-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Impact Glove with Spandex Back - L or Size 9, Deerskin Grain Leather, Thermal Lined, Black, Tan
MI ITEM #05949813
MFR #9578-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9578-L DRILL SERGEANT IMPACT GRAIN
  • 3M Thinsulate™ C40 lining
  • Full-grain deerskin leather
  • Sure-grip textured PVC in critical wear area
  • Protective heavy duty rubber on fingers and knuckle bar
  • Shirred elastic wrist with slip-on style cuff

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Deerskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Thermal
  • Color
    Black, Tan
  • Closure Type
    Slip-on
  • Palm Features
    Deerskin
  • Thumb Style
    Wing
  • Length
    9
  • Applications
    Construction, Industrial, Oil & Gas
  • Weight
    0.55

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text