Motion
9578-X
Leather Palm Impact Glove - XL or Size 10, Deerskin Grain Leather, Thermal Lined, Black, Tan
Mi Item #05949817
MFR #9578-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Impact Glove - XL or Size 10, Deerskin Grain Leather, Thermal Lined, Black, Tan
Mi Item #05949817
MFR #9578-X

Mfr description
9578-X DRILL SERGEANT IMPACT GRAIN
  • 3M Thinsulate™ C40 lining
  • Full-grain deerskin leather
  • Sure-grip textured PVC in critical wear area
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    9
  • Weight
    0.55

Details

  • Applications
    Construction, Industrial, Oil & Gas
  • Closure Type
    Slip-on
  • Color
    Black, Tan
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Deerskin Grain Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Deerskin
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)