Motion
9915-X
Leather Palm Glove - XL or Size 10, Pigskin Grain Leather, Thermal Lined, White, Black
MI ITEM #05949830
MFR #9915-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Pigskin Grain Leather, Thermal Lined, White, Black
MI ITEM #05949830
MFR #9915-X

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9915-X GLOVE,GALE FORCE GRAIN XL
  • 3M Thinsulate™ C40 lining
  • Full-grain pigskin leather
  • Water repellent Hy+ Dry barrier
  • Polar fleece back
  • Slip-on style storm cuff

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Thermal
  • Color
    Black, White
  • Palm Features
    Pigskin
  • Thumb Style
    Wing
  • Length
    10.5
  • Applications
    Construction, General Purpose, Industrial
  • Weight
    0.55

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought