Specifications
Dimensions
- Glove SizeOne Size Fits All
Details
- Coating MaterialPVC
- ColorOrange
- Lining MaterialCotton Jersey
- Material TypeKnit Gloves - Coated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)