Motion
CBM025030025
CBM025030025 METRIC BUNTING BUSHING
MI ITEM #05949856
MFR #CBM025030025
Price$9.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CBM025030025 METRIC BUNTING BUSHING
MI ITEM #05949856
MFR #CBM025030025

Mfr description
CBM025030025 METRIC BUNTING BUSHING
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Motion Industries or Bunting Bearings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.91/each

Specifications

Dimensions

  • Inside Diameter
    25 mm
  • Outside Diameter  
    30 mm
  • Overall Length  
    25 mm
  • Weight
    0.107 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905208652
  • Operating Temperature Range
    -450 to 500 ºC
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • UPC_NO
    717905208652

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)