Motion
30230PURPL

AKRO-MILS
30230PURPL

Akro Bin - Purple, Plastic, Industrial Grade Polymers, 5 x 10.875 x 5.5 in, Weight Capacity: 30 lbs
MI ITEM #05950129
MFR #30230PURPL
List Price$5.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30230PURPL

Akro Bin - Purple, Plastic, Industrial Grade Polymers, 5 x 10.875 x 5.5 in, Weight Capacity: 30 lbs
MI ITEM #05950129
MFR #30230PURPL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.38/each for your price

Overview

Mfr description
30230PURPLE AKRO BIN SPECIALTY COLOR
  • Made in the USA
  • Anti-slide stop prevents stacked bins from shifting forward
  • Full-width hanger lip supports bin on hanging system
  • 30 lb. Weight Capacity

Specifications

  • Color
    Purple
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Weight Capacity
    30 lbs
  • Dimensions
    5 x 10.875 x 5.5 in
  • Fm Approval
    Not FM Approved
  • Height
    5 in
  • Outside Height
    5 in
  • Overall Height
    5 in
  • Length
    10.875 in
  • Outside Length
    10.875 in
  • Overall Length
    10.875 in
  • Width
    5.5 in
  • Outside Width
    5.5 in
  • Overall Width
    5.5 in
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought