Motion
9023-06-08
9023-06-08 ADAPTER
Mi Item #05950216
MFR #9023-06-08
Price$27.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9023-06-08 ADAPTER
Mi Item #05950216
MFR #9023-06-08

Mfr description
9023-06-08 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.05/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Size Type
    1/2 BSPP
  • End 2 Size
    1/2 in, 3/8 in
  • End 2 Size Type
    3/8 BSPP
  • Hex Body
    27.0
  • Overall Length
    42.5
  • Thread Depth
    9.0
  • Thread Size 2
    1/2-14

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    BSPP to BSPP
  • Description Keyword
    1/2 in Female British Standard Pipe Parallel x 3/8 in Male British Standard Pipe Parallel
  • End 1 Style
    Female British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 1/2–14
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    (BSPP) 3/8–19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9023_EXPANDER
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)