Motion
D7404-E08-02
Compression Elbow & Straight - Connector, Steel
Mi Item #05950623
MFR #D7404-E08-02
Price$6.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector, Steel
Mi Item #05950623
MFR #D7404-E08-02

Mfr description
E08MBT-02MBSPT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.70/each

Specifications

Dimensions

  • End 1 Size
    8
  • Hex Body
    12 mm
  • Hex Size
    12 mm
  • Thread Size 2
    R-1/8-28
  • Tube Size
    8 mm

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x Male BSPT
  • Connection Type
    DIN 2353 Flareless Tube Male BSPT Connector
  • Description Keyword
    Connector
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M12 x 1.0
  • End 2 Style
    Male BSPT
  • End 2 Thread
    R-1/8-28
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D7404-E08-02
  • Material
    Steel
  • Plating
    Zinc Nickel
  • Shape
    STRAIGHT
  • Type
    Tube Male BSPT Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)