Motion
FLA16E
Plain Linear Bearing - FLA Series, 1.0000 in Shaft Diameter, 2.2500 in Overall Length, Open
MI ITEM #05950636
MFR #FLA16E
Price$101.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Linear Bearing - FLA Series, 1.0000 in Shaft Diameter, 2.2500 in Overall Length, Open
MI ITEM #05950636
MFR #FLA16E

Mfr description
FLA16E LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.14/each

Specifications

Dimensions

  • Overall Length
    2.2500 in
  • Shaft Diameter  
    1.0000 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    FLA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)