Motion
M-3
Screw Lock Wheel Adapter with Shank - 1/4 in
Mi Item #05950716
MFR #M-3
Price$16.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Lock Wheel Adapter with Shank - 1/4 in
Mi Item #05950716
MFR #M-3

Mfr description
M-3 WHEEL MANDREL SET
  • M3 comes with two screws, the screw shown to fit 3/8” holes and a screw to fit ¼” holes.
  • For mounting various types of abrasive & finishing wheels.
  • Wheel is secured in place with a slotted screw.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.82/each

Specifications

Dimensions

  • Max Hole Saw Diameter
    3/4 in
  • Min Hole Saw Diameter
    1/4 in
  • Shank Size
    1/4 in

Details

  • Quick Change
    Quick Change
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)