Motion
YCF-10.00-S

PCI
YCF-10.00-S

Flat Yoke Roller - 10.0000 in Roller Diameter, 4.2560 in Bore, 5.2500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #05950805
MFR #YCF-10.00-S
Price$6,905.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YCF-10.00-S

Flat Yoke Roller - 10.0000 in Roller Diameter, 4.2560 in Bore, 5.2500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #05950805
MFR #YCF-10.00-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,905.48/each

Specifications

Dimensions

  • Bore Diameter  
    4.2560 in
  • Overall Width
    5.5000 in
  • Roller Diameter  
    10.0000 in
  • Roller Width  
    5.2500 in
  • Weight
    89.56 lbs

Details

  • Bearing Element
    Plain Bearings
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Max Operating Temperature
    250 °F
  • Max Rpm
    360 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    160480 lbf
  • Radial Static Load Capacity
    431130 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Moly-Filled Nylon Lip
  • Series
    YCF
  • UPC_NO
    841946109453

Overview

Mfr description
YCF-10.00-S YOKE ROLLER
  • Plain/Cylindrical Cam Followers effectively carry radial loads
  • For heavy side loads, Plain Cam Followers can be positioned vertically to act as side guides

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought