Motion
13600LA-902A2

TIMKEN
13600LA-902A2

Tapered Roller Bearing Assembly - 1.5000 in Bore, 2.7170 in OD, 0.7500 in Cone Width, 0.5938 in Cup Width, Class 2 Precision Rating
Mi Item #05950840
MFR #13600LA-902A2
Price$114.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
13600LA-902A2

Tapered Roller Bearing Assembly - 1.5000 in Bore, 2.7170 in OD, 0.7500 in Cone Width, 0.5938 in Cup Width, Class 2 Precision Rating
Mi Item #05950840
MFR #13600LA-902A2

Mfr description
13600LA BRG ASSY 902A2
  • DUO FACE-PLUS™ seals pressed onto the outside diameter of the inner ring (cone) rib
  • One seal lip operates in the housing bore while the other seals against the outer (cup) ring face
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.02/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter
    2.7170 in
  • Overall Width
    0.7800 in

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    13600LA BRG ASSY 902A2
  • Manufacturer Upc Number
    053893976334
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893976334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)