Motion
CXSWM15-75-Z76-XB11

SMC CORP OF AMERICA
CXSWM15-75-Z76-XB11

CXSWM15-75-Z76-XB11
Mi Item #05951241
MFR #CXSWM15-75-Z76-XB11
Price$374.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSWM15-75-Z76-XB11

CXSWM15-75-Z76-XB11
Mi Item #05951241
MFR #CXSWM15-75-Z76-XB11

Mfr description
CXSWM15-75-Z76-XB11 CYL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.51/each

Specifications

Dimensions

  • Bore Diameter  
    0.5910 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Double End Rod
  • Clean Series
    Clean Room
  • Compact Cylinder Type
    Twin Bore
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XB11
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Options Included
    Dual Rod Cylinder, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Seal Kit
    CXSWM15-PS
  • Series
    CXS
  • Special Applications
    Clean Room
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)