Overview
Mfr description
40-200-60-INH2O-VAC -60/0 GAUGE
- Sensitive capsule-type non-fillable dry gauge
- Black painted Steel, Stainless Steel and impact-resistant ABS case
- Copper alloy and Brass wetted parts
Specifications
- Gauge TypeVacuum Gauge
- Ambient Temperature Range-4 to 140
- Face Diameter4.0000 in
- Lens MaterialInstrument Glass
- Pointer MaterialInstrument Glass
- Accuracy1.6 %
- Connection LocationsBottom
- Connection TypeNational Pipe Thread (NPT)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data