Motion
12" X 2" X 5" EXL PRO 10S FIN WHEEL

3M
12" X 2" X 5" EXL PRO 10S FIN WHEEL

Scotch-Brite™ EXL PRO Deburring Wheel, EP-WL, 10S Fine, 12 in x 2 in x 5 in, 1 per case
Mi Item #05959997
MFR #12" X 2" X 5" EXL PRO 10S FIN WHEEL
Price$669.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12" X 2" X 5" EXL PRO 10S FIN WHEEL

Scotch-Brite™ EXL PRO Deburring Wheel, EP-WL, 10S Fine, 12 in x 2 in x 5 in, 1 per case
Mi Item #05959997
MFR #12" X 2" X 5" EXL PRO 10S FIN WHEEL

Mfr description
12" X 2" X 5" EXL PRO 10S FIN WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel design achieves 30-50% longer life than the original EXL wheel
  • Extra tough wheel composition quickly removes burrs and radiuses sharp edges but requires less pressure than standard EXL wheels, without sacrificing finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$669.32/each

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    12 in
  • Overall Width
    2 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    FIN
  • Long Description
    The 12" X 2" X 5" EXL Pro 10S FIN Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 5 in center hole diameter, FIN grade, 12 in wheel diameter, 2 in wheel thickness, and Convolute wheel type, delivering consistent deburring and surface refinement.
  • Manufacturer Stock Number
    61500312105
  • Manufacturer Upc Number
    00051125949286
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00051125949286
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)