Motion
94929 10S FIN 14" X 2" X 8"   WHEEL

3M
94929 10S FIN 14" X 2" X 8" WHEEL

Scotch-Brite™ EXL PRO Deburring Wheel, EP-WL, 10S Fine, 14 in x 2 in x 8 in, 1 per case
MI ITEM #05959998
MFR #94929 10S FIN 14" X 2" X 8" WHEEL
List Price$805.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
94929 10S FIN 14" X 2" X 8" WHEEL

Scotch-Brite™ EXL PRO Deburring Wheel, EP-WL, 10S Fine, 14 in x 2 in x 8 in, 1 per case
MI ITEM #05959998
MFR #94929 10S FIN 14" X 2" X 8" WHEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$805.62/each for your price

Overview

Mfr description
94929 10S FIN 14" X 2" X 8" WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel design achieves 30-50% longer life than the original EXL wheel
  • Extra tough wheel composition quickly removes burrs and radiuses sharp edges but requires less pressure than standard EXL wheels, without sacrificing finish
  • Convolute construction keeps the wheel running smooth and produces consistent, superior results in off-hand operations
  • Unique resin system minimizes smearing, reducing time spent cleaning surfaces
  • Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitiv
  • Premium wheel is operator-friendly and achieves outstanding performance

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    FIN
  • Max Rpm
    2550 rpm
  • Manufacturer Stock Number
    61500312113
  • Manufacturer Upc Number
    00051125949293
  • UPC_NO
    00051125949293
  • Overall Diameter
    14 in
  • Overall Width
    2 in
  • Color
    Gray
  • Long Description
    The 94929 Deburring Wheel is constructed with Silicon Carbide abrasive material and features an 8 in center hole diameter, FIN grade, 14 in wheel diameter, 2 in wheel thickness, and Convolute wheel type, suitable for heavy-contact finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text