Motion
T8A3S-B

Tricom
T8A3S-B

T8A3S-B Centrifugal Self Primer Trash Pump - 2650 gpm, 112 ft of Head, 8 in 150# Flanged Ports
Mi Item #05960106
MFR #T8A3S-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Tricom
T8A3S-B

T8A3S-B Centrifugal Self Primer Trash Pump - 2650 gpm, 112 ft of Head, 8 in 150# Flanged Ports
Mi Item #05960106
MFR #T8A3S-B

Mfr description
T8A3S-B TCS 8" CI SELF PRIMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    8 in 150# Flange
  • Max ft of Head
    112 ft

Details

  • Max Rpm
    1450 rpm
  • Max Solids
    3 in Diameter
  • Maximum Flow Rate
    2650 gpm
  • Pump Body Material
    Cast Iron
  • Type Design
    Centrifugal Self Primer Trash
  • Wetted Materials
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)