Specifications
Dimensions
- Inlet Outlet Port Sizes4 in 150# Flange
- Max ft of Head115 ft
Details
- Max Rpm1950 rpm
- Max Solids3 in Diameter
- Maximum Flow Rate720 gpm
- Pump Body MaterialCast Iron
- Type DesignCentrifugal Self Primer Trash
- Wetted MaterialsCast Iron
Overview
Mfr description
T4A60-B TCT 4" T CI SELF PRIMER