Specifications
Dimensions
- Inlet Outlet Port Sizes6 in 150# Flange
- Max ft of Head109 ft
Details
- Max Rpm1350 rpm
- Max Solids3 in Diameter
- Maximum Flow Rate1480 gpm
- Pump Body MaterialCast Iron
- Type DesignCentrifugal Self Primer Trash
- Wetted MaterialsCast Iron
Overview
Mfr description
T6A60-B TCT 6" T CI SELF PRIMER