Specifications
Dimensions
- Bore Diameter280 mm
- Compatible Bore Diameter280 mm
- Shaft Diameter280 mm
- Weight433 kg
Details
- Product TypeBearing Seals
- SeriesZF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)