Motion
SC04A90NPX1

NTN
SC04A90NPX1

Radial/deep Groove Ball Bearing - Straight Bore, 22 mm ID, 62 mm OD, 15 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #05960415
MFR #SC04A90NPX1
Price$35.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC04A90NPX1

Radial/deep Groove Ball Bearing - Straight Bore, 22 mm ID, 62 mm OD, 15 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #05960415
MFR #SC04A90NPX1

Mfr description
SC04A90NPX1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.83/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Inner Ring Width
    0.5905 in, 15.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.487 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SC04A90NPX1 BRG
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The SC04A90NPX1 is a 22 mm bore radial deep groove ball bearing with an open design and 62 mm outer diameter for industrial equipment.
  • Manufacturer Catalog Number
    SC04A90NPX1
  • Manufacturer Upc Number
    4547359181722
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15000 N, 3372 lbs
  • Radial Static Load Capacity
    10300 N, 2316 lbs
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359181722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)