Motion
VG-305-1.50

SYSTEM PLAST
VG-305-1.50

CAP,POST,PA,SS FASTEN
MI ITEM #05960500
MFR #VG-305-1.50
Price$39.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-305-1.50

CAP,POST,PA,SS FASTEN
MI ITEM #05960500
MFR #VG-305-1.50

Mfr description
VG-305-1.50 BRACKET
  • Side mount post cap holds support legs made of 1 1/2 inch pipe
  • Reinforced polyamide with stainless steel fasteners
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.68/each

Specifications

Dimensions

  • Maximum Static Load
    4400 lbs
  • Overall Length
    6.8100 in
  • Tube Pipe Wall Thickness
    0.0650 in, 0.1090 in
  • Tube/Pipe Size
    1.5000 in

Details

  • Application
    Holds support legs made of 1-1/2” pipe.
  • CAD Drawing
  • Cap Type
    Post Cap-Side Mount
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    POLYAMIDE
  • Series
    VG-305
  • Tube/Pipe Type
    Pipe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)