Motion
1101655C HARNESS SIDE D ADJUST LRG

3M
1101655C HARNESS SIDE D ADJUST LRG

Vest-Style Harness - Polyester Webbing Material, Back D-Ring Location, Tongue Leg Strap, Yellow Color, Large Size, 420 lb Weight Capacity
Mi Item #05960595
MFR #1101655C HARNESS SIDE D ADJUST LRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1101655C HARNESS SIDE D ADJUST LRG

Vest-Style Harness - Polyester Webbing Material, Back D-Ring Location, Tongue Leg Strap, Yellow Color, Large Size, 420 lb Weight Capacity
Mi Item #05960595
MFR #1101655C HARNESS SIDE D ADJUST LRG

Mfr description
1101655C HARNESS SIDE D ADJUST LRG
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Large

Details

  • Capacity
    420 lb
  • Color
    Yellow
  • D Ring Locations
    Back
  • Harness Material
    Polyester Webbing
  • Leg Strap Buckle
    Tongue
  • Style Application
    Vest-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)