Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1110600C HARNESS DELTA VEST BACK D-RING QC LS UNIVERSAL

Vest-Style Harness - Polyester Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Yellow & Black Color, Universal Size, 420 lb Weight Capacity
Mi Item #05960679
MFR #1110600C HARNESS DELTA VEST BACK D-RING QC LS UNIVERSAL

Mfr description
1110600C HARNESS DELTA VEST BACK D-RING
  • For industrial/occupational use only. Not for consumer sale or use.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Size
    Universal

Details

  • Capacity
    420 lb
  • Color
    Yellow & Black
  • D Ring Locations
    Back
  • Harness Material
    Polyester Webbing
  • Leg Strap Buckle
    Quick-Connect
  • Style Application
    Vest-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)