Motion
1113007C

3M
1113007C

Vest-style Harness - Polyester Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Blue & Gray Color, Large Size, 420 lb Weight Capacity
Mi Item #05960691
MFR #1113007C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1113007C

Vest-style Harness - Polyester Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Blue & Gray Color, Large Size, 420 lb Weight Capacity
Mi Item #05960691
MFR #1113007C

Mfr description
1113007C EXOFIT NEX VEST HARNESS L
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Large

Details

  • Capacity
    420 lb
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Blue & Gray
  • D Ring Locations
    Back
  • Harness Material
    Polyester Webbing
  • High Visibility Or Reflective
    Reflective Strips
  • Leg Strap Buckle
    Quick-Connect
  • Padding Or Lining
    Back and Leg Padding
  • Standards Met
    CSA Z259.10-18
  • Style Application
    Vest-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)