Motion
1113190C EXOFIT NEX SM TOWER HARNES

3M
1113190C EXOFIT NEX SM TOWER HARNES

Vest-Style Harness - Polyester Webbing Material, Back, Side Front D-Ring Location, Quick-Connect Leg Strap, Blue & Gray Color, Small Size, 420 lb Weight Capacity
MI ITEM #05960700
MFR #1113190C EXOFIT NEX SM TOWER HARNES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1113190C EXOFIT NEX SM TOWER HARNES

Vest-Style Harness - Polyester Webbing Material, Back, Side Front D-Ring Location, Quick-Connect Leg Strap, Blue & Gray Color, Small Size, 420 lb Weight Capacity
MI ITEM #05960700
MFR #1113190C EXOFIT NEX SM TOWER HARNES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1113190C EXOFIT NEX SM TOWER HARNES
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Style Application
    Vest-Style
  • Size
    Small
  • D Ring Locations
    Back, Side Front
  • Capacity
    420 lb
  • Leg Strap Buckle
    Quick-Connect
  • Harness Material
    Polyester Webbing
  • Color
    Blue & Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text