Motion
1113192C EXOFIT NEX LRG TOWER HARNE

3M
1113192C EXOFIT NEX LRG TOWER HARNE

Vest-Style Harness - Polyester Webbing Material, Back, Side Front D-Ring Location, Quick-Connect Leg Strap, Blue & Gray Color, Large Size, 420 lb Weight Capacity
Mi Item #05960702
MFR #1113192C EXOFIT NEX LRG TOWER HARNE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1113192C EXOFIT NEX LRG TOWER HARNE

Vest-Style Harness - Polyester Webbing Material, Back, Side Front D-Ring Location, Quick-Connect Leg Strap, Blue & Gray Color, Large Size, 420 lb Weight Capacity
Mi Item #05960702
MFR #1113192C EXOFIT NEX LRG TOWER HARNE

Mfr description
1113192C EXOFIT NEX LRG TOWER HARNE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Large

Details

  • Capacity
    420 lb
  • Color
    Blue & Gray
  • D Ring Locations
    Back, Side Front
  • Harness Material
    Polyester Webbing
  • Leg Strap Buckle
    Quick-Connect
  • Style Application
    Vest-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)