Specifications
Dimensions
- Length2 ft
Details
- Anchorage ConnectionD-Ring
- Capacity310 lbs
- Harness ConnectionSnap Hook
- MaterialPolyester Webbing
- UPC_NO840779010776
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)