Motion
1246095C EASY STOP WEB LANYARD

3M
1246095C EASY STOP WEB LANYARD

Positioning Lanyard - Material: Polyester Webbing, 4 ft Long, Shock Absorbing Lanyard Strap
MI ITEM #05960783
MFR #1246095C EASY STOP WEB LANYARD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1246095C EASY STOP WEB LANYARD

Positioning Lanyard - Material: Polyester Webbing, 4 ft Long, Shock Absorbing Lanyard Strap
MI ITEM #05960783
MFR #1246095C EASY STOP WEB LANYARD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1246095C EASY STOP WEB LANYARD
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Length
    4 ft
  • Material
    Polyester Webbing
  • Length Adjustment
    Not Adjustable
  • Harness Connection
    Snap Hook
  • Anchorage Connection
    Snap Hook
  • Number Of Legs
    1
  • Color
    Yellow
  • Capacity
    254 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text