1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
1340180C DOUBLE LANYARD 6'W/SHOCK E4 100% TIE-OFF PVC SHOCK PACK
Positioning Lanyard - Material: Polyester Webbing, 6 ft Long, Shock Absorbing Lanyard Strap
MI ITEM #
05960784
MFR #
1340180C DOUBLE LANYARD 6'W/SHOCK E4 100% TIE-OFF PVC SHOCK PACK
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
3M 1340180C DOUBLE LANYARD 6'W/SHOCK E4 100% TIE-OFF PVC SHOCK PACK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
1340180C DOUBLE LANYARD 6'W/SHOCK E4 100% TIE-OFF PVC SHOCK PACK
Positioning Lanyard - Material: Polyester Webbing, 6 ft Long, Shock Absorbing Lanyard Strap
MI ITEM #
05960784
MFR #
1340180C DOUBLE LANYARD 6'W/SHOCK E4 100% TIE-OFF PVC SHOCK PACK
Mfr description
1340180C DOUBLE LANYARD 6'W/SHOCK
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Lanyard Width
1 in
Length
6 ft
Length Adjustment
Not Adjustable
Details
Anchorage Connection
Rebar Hook
Capacity
310 lbs
Color
Red
Harness Connection
Snap Hook
Material
Polyester Webbing
Number Of Legs
2
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items