Motion
3101232 SRL NANOLOK 6FT WEB SINGLE SINGLE LEG W/REBAR HOOK

3M
3101232 SRL NANOLOK 6FT WEB SINGLE SINGLE LEG W/REBAR HOOK

Nanolok™ Vertical Lifeline - 6 ft, Dyneema® Fiber & Polyester Web , 3/4 in Diameter
MI ITEM #05960824
MFR #3101232 SRL NANOLOK 6FT WEB SINGLE SINGLE LEG W/REBAR HOOK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3101232 SRL NANOLOK 6FT WEB SINGLE SINGLE LEG W/REBAR HOOK

Nanolok™ Vertical Lifeline - 6 ft, Dyneema® Fiber & Polyester Web , 3/4 in Diameter
MI ITEM #05960824
MFR #3101232 SRL NANOLOK 6FT WEB SINGLE SINGLE LEG W/REBAR HOOK

Mfr description
3101232 SRL NANOLOK 6FT WEB SINGLE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3/4 in
  • Length
    6 ft

Details

  • Material
    Dyneema® Fiber & Polyester Web 
  • Standards Met
    Ansi Z359.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)