Motion
6160030 CABLE GRAB

3M
6160030 CABLE GRAB

7 in L 310 lb. Weight Capacity Silver Cable Sleeve
Mi Item #05960959
MFR #6160030 CABLE GRAB
Price$1,074.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
6160030 CABLE GRAB

7 in L 310 lb. Weight Capacity Silver Cable Sleeve
Mi Item #05960959
MFR #6160030 CABLE GRAB

Mfr description
6160030 CABLE GRAB
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,074.49/each

Specifications

Dimensions

  • Length
    7 in
  • Tensile Strength
    5000 lbs

Details

  • Color
    Silver
  • Standards Met
    ANSI A14.3:2008, CE EN353-1, CSA Z259.2.5
  • UPC_NO
    648250167922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)