Motion
9501403C TRAUMA STRAPS PR

3M
9501403C TRAUMA STRAPS PR

Positioning Anchor Strap - Material: Nylon Webbing, Suspension Trauma Lanyard Strap
Mi Item #05961064
MFR #9501403C TRAUMA STRAPS PR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9501403C TRAUMA STRAPS PR

Positioning Anchor Strap - Material: Nylon Webbing, Suspension Trauma Lanyard Strap
Mi Item #05961064
MFR #9501403C TRAUMA STRAPS PR

Mfr description
9501403C TRAUMA STRAPS PR
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Adjustment
    Adjustable Length

Details

  • Capacity
    310 lbs
  • Color
    Black
  • Material
    Nylon Webbing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)