Motion
9504066 11 POCKET TOOL POUCH

3M
9504066 11 POCKET TOOL POUCH

Tool Bag - Number of Compartments: 11
MI ITEM #05961278
MFR #9504066 11 POCKET TOOL POUCH
Price$196.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9504066 11 POCKET TOOL POUCH

Tool Bag - Number of Compartments: 11
MI ITEM #05961278
MFR #9504066 11 POCKET TOOL POUCH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$196.21/each

Specifications

Details

  • Features & Benefits
    • Designed to simply and securely slide onto harness belt for ease-of-use and added support • Individual holders include tape measure bracket, iron loop for hammer and large fastener pockets • Ballistic nylon (1680D) construction and reinforced bindings provide puncture and wear resistance • Heavy gauge nickel plated iron rivets provide added external reinforcement on each pocket • Black diamond PVC coating with polyester backing (600D) encompasses the internal pocket bases for added durability and longevity • Nickel plated iron storm drains at the bottom of each pocket keep equipment and fasteners ventilated
  • Number Of Compartments
    11
  • Standards Met
    ANSI Z359, CSA, OHSA
  • Tool Bag Style
    Tool Bag

Overview

Mfr description
9504066 11 POCKET TOOL POUCH
  • Designed to simply and securely slide onto harness belt for ease-of-use and added support
  • Individual holders include tape measure bracket, iron loop for hammer and large fastener pockets
  • Ballistic nylon (1680D) construction and reinforced bindings provide puncture and wear resistance
  • Heavy gauge nickel plated iron rivets provide added external reinforcement on each pocket
  • Black diamond PVC coating with polyester backing (600D) encompasses the internal pocket bases for added durability and longevity
  • Nickel plated iron storm drains at the bottom of each pocket keep equipment and fasteners ventilated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought