Motion
7033-08-16-SS
7033-08-16-SS 1/2" MP X 1" BSPP FEMALE
Mi Item #05961480
MFR #7033-08-16-SS
Price$299.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7033-08-16-SS 1/2" MP X 1" BSPP FEMALE
Mi Item #05961480
MFR #7033-08-16-SS

Mfr description
7033-08-16-SS 1/2" MP X 1" BSPP FEMALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.06/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1/2 in
  • End 2 Size
    1 in, 1/2 in
  • Hex Body
    41.3
  • Overall Length
    56.6
  • Thread Depth
    13.5
  • Thread Size 2
    1-11

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 1 Thread
    1/2-14 NPTF, G - 1-11
  • End 2 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 2 Thread
    1/2-14 NPTF, G - 1-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)