Motion
7216-B-JP
Angular Contact Bearing - 80 mm Bore, 140 mm OD, 26 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #05961483
MFR #7216-B-JP
Price$517.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 80 mm Bore, 140 mm OD, 26 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #05961483
MFR #7216-B-JP

Mfr description
7216-B-XL-JP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.40/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    7216-B-XL-JP
  • Manufacturer Catalog
  • Max Rpm
    5800 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    85000 N
  • Radial Static Load Capacity
    72000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677046703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)