Motion
4FJIS-4MJ
725365035 Adapter Fitting - 1/4 in Female Japanese Industrial Standard x 1/4 in Male JIC 37° Flare
Mi Item #05961484
MFR #4FJIS-4MJ
Price$48.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725365035 Adapter Fitting - 1/4 in Female Japanese Industrial Standard x 1/4 in Male JIC 37° Flare
Mi Item #05961484
MFR #4FJIS-4MJ

Mfr description
4FJIS-4MJ G65100-0404
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.63/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 JIS
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 JIC 37°
  • Weight
    0.05 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIS to JIC 37° Flare
  • Description Keyword
    1/4 in Female Japanese Industrial Standard x 1/4 in Male JIC 37° Flare
  • End 1 Style
    Female Japanese Industrial Standard
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/16–20
  • Manufacturer Upc Number
    072053793819
  • UPC_NO
    072053793819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)