Motion
1301040045

MOLEX INC
1301040045

Woodhead 61430B163 EX PROOF DROP LIGHT
Mi Item #05961628
MFR #1301040045
Price$1,210.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1301040045

Woodhead 61430B163 EX PROOF DROP LIGHT
Mi Item #05961628
MFR #1301040045

Mfr description
61430B163 EX PROOF DROP LIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,210.16/each

Specifications

Dimensions

  • Cord Length
    50 ft
  • Wattage
    100 W

Details

  • Cord Type
    SOOW
  • Guard Material
    Cast Aluminum
  • Lamp Code
    A21
  • Lighting Technology
    Incandescent
  • Voltage
    120 V ac
  • Wire Gauge Conductors
    16/3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)