Motion
26Q07H56

DODGE
26Q07H56

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.63 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 56C Frame
Mi Item #05961645
MFR #26Q07H56
Price$3,391.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26Q07H56

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.63 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 56C Frame
Mi Item #05961645
MFR #26Q07H56

Mfr description
26Q07H56 SINGLE REDUCTION SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,391.43/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.438 in
  • Bore Length
    6.62 inch
  • Case Size
    26
  • Center Distance
    2.63 in
  • Length
    6.3800 in, 162.05 mm
  • Manufacturer Reducer Size
    26
  • Maximum Output Torque
    1742 in/lb;196.82 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    40 : 1
  • Overhung Load
    1520 lbf
  • Ratio
    7:1
  • Weight
    51 lbs, 23.133 kg
  • Width
    3.3800 in, 85.85 mm

Details

  • Additional Details
    40Q40L14 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 6.9800 hp, Output 6.4500 hp
  • Horsepower Rating Normal Duty
    Output 5.47 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    26Q07H56
  • Max Input Horsepower
    5.460 hp
  • Output
    Hollow
  • Output Bore Type
    Left
  • Output Direction
    Right Hand
  • Output Shaft
    Hollow
  • Output Type
    Hollow
  • Overhung Load Capacity
    6761.297 N, 1520 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Quill Input;Hollow Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    6.89 horsepower
  • Torque Rating (in-lb)
    Output 1458 inch pound (pound inch)
  • UPC_NO
    782475750085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)