Motion
94906 9S FIN 6" X 2" X 1" EXL PRO DEBURRING WHEEL

3M
94906 9S FIN 6" X 2" X 1" EXL PRO DEBURRING WHEEL

Scotch-Brite™ EXL PRO Deburring Wheel, 6 in x 2 in x 1 in 9S FIN, 2 per case
Mi Item #05961659
MFR #94906 9S FIN 6" X 2" X 1" EXL PRO DEBURRING WHEEL
Price$341.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
94906 9S FIN 6" X 2" X 1" EXL PRO DEBURRING WHEEL

Scotch-Brite™ EXL PRO Deburring Wheel, 6 in x 2 in x 1 in 9S FIN, 2 per case
Mi Item #05961659
MFR #94906 9S FIN 6" X 2" X 1" EXL PRO DEBURRING WHEEL

Mfr description
94906 9S FIN 6" X 2" X 1"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel design achieves 30-50% longer life than the original EXL wheel
  • Extra tough wheel composition quickly removes burrs and radiuses sharp edges but requires less pressure than standard EXL wheels, without sacrificing finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.80/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    2 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    FIN
  • Long Description
    The 94906 EXL Pro Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 1 in center hole diameter, FIN grade, 6 in wheel diameter, 2 in wheel thickness, and Convolute wheel type, ideal for fine finishing and edge radiusing.
  • Manufacturer Stock Number
    61500311883
  • Manufacturer Upc Number
    00051125949064
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00051125949064
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)