Motion
94909 9S FIN 8" X 2" X 3" EXL PRO DEBURRING WHEEL

3M
94909 9S FIN 8" X 2" X 3" EXL PRO DEBURRING WHEEL

Scotch-Brite™ EXL PRO Deburring Wheel, 8 in x 2 in x 3 in 9S FIN, 2 per case
Mi Item #05961663
MFR #94909 9S FIN 8" X 2" X 3" EXL PRO DEBURRING WHEEL
Price$418.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
94909 9S FIN 8" X 2" X 3" EXL PRO DEBURRING WHEEL

Scotch-Brite™ EXL PRO Deburring Wheel, 8 in x 2 in x 3 in 9S FIN, 2 per case
Mi Item #05961663
MFR #94909 9S FIN 8" X 2" X 3" EXL PRO DEBURRING WHEEL

Mfr description
94909 9S FIN 8" X 2" X 3"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel design achieves 30-50% longer life than the original EXL wheel
  • Extra tough wheel composition quickly removes burrs and radiuses sharp edges but requires less pressure than standard EXL wheels, without sacrificing finish
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$418.40/each

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Overall Diameter
    8 in
  • Overall Width
    2 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    FIN
  • Long Description
    The 94909 EXL Pro Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 3 in center hole diameter, FIN grade, 8 in wheel diameter, 2 in wheel thickness, and Convolute wheel type, making it suitable for consistent surface conditioning.
  • Manufacturer Stock Number
    61500311917
  • Manufacturer Upc Number
    00051125949095
  • Material
    Silicon Carbide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00051125949095
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)