Motion
94912 9S FIN 12" X 1/2" X 5" EXL PRO DEBURRING WHEEL

3M
94912 9S FIN 12" X 1/2" X 5" EXL PRO DEBURRING WHEEL

Scotch-Brite™ EXL PRO Deburring Wheel, 12 in x 1/2 in x 5 in 9S FIN, 2 per case
Mi Item #05961668
MFR #94912 9S FIN 12" X 1/2" X 5" EXL PRO DEBURRING WHEEL
Price$230.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
94912 9S FIN 12" X 1/2" X 5" EXL PRO DEBURRING WHEEL

Scotch-Brite™ EXL PRO Deburring Wheel, 12 in x 1/2 in x 5 in 9S FIN, 2 per case
Mi Item #05961668
MFR #94912 9S FIN 12" X 1/2" X 5" EXL PRO DEBURRING WHEEL

Mfr description
94912 9S FIN 12" X 1/2" X 5"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel design achieves 30-50% longer life than the original EXL wheel
  • Extra tough wheel composition quickly removes burrs and radiuses sharp edges but requires less pressure than standard EXL wheels, without sacrificing finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.08/each

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    12 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    FIN
  • Long Description
    The 94912 EXL Pro Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 5 in center hole diameter, FIN grade, 12 in wheel diameter, 1/2 in wheel thickness, and Convolute wheel type, suitable for fine deburring and polishing.
  • Manufacturer Stock Number
    61500311941
  • Manufacturer Upc Number
    00051125949125
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00051125949125
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)