Motion
94915 9S FIN 14" X 1" X 8" EXL PRO DEBURRING WHEEL

3M
94915 9S FIN 14" X 1" X 8" EXL PRO DEBURRING WHEEL

Scotch-Brite™ EXL PRO Deburring Wheel, 14 in x 1 in x 8 in 9S FIN, 1 per case
Mi Item #05961671
MFR #94915 9S FIN 14" X 1" X 8" EXL PRO DEBURRING WHEEL
Price$451.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
94915 9S FIN 14" X 1" X 8" EXL PRO DEBURRING WHEEL

Scotch-Brite™ EXL PRO Deburring Wheel, 14 in x 1 in x 8 in 9S FIN, 1 per case
Mi Item #05961671
MFR #94915 9S FIN 14" X 1" X 8" EXL PRO DEBURRING WHEEL

Mfr description
94915 9S FIN 14" X 1" X 8"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel design achieves 30-50% longer life than the original EXL wheel
  • Extra tough wheel composition quickly removes burrs and radiuses sharp edges but requires less pressure than standard EXL wheels, without sacrificing finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.15/each

Specifications

Dimensions

  • Center Hole Diameter  
    8 in
  • Overall Diameter
    14 in
  • Overall Width
    1 in
  • Wheel Diameter  
    14 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    FIN
  • Long Description
    The 94915 EXL Pro Deburring Wheel is constructed with Silicon Carbide abrasive material and features an 8 in center hole diameter, FIN grade, 14 in wheel diameter, 1 in wheel thickness, and Convolute wheel type, providing efficient finishing on larger workpieces.
  • Manufacturer Stock Number
    61500311974
  • Manufacturer Upc Number
    00051125949156
  • Material
    Silicon Carbide
  • Max Rpm
    2550 rpm
  • UPC_NO
    00051125949156
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)