Motion
CDQ2BP50-75D-P74-85G-X388

SMC CORP OF AMERICA
CDQ2BP50-75D-P74-85G-X388

Compact Cylinder With Mounting, Bore Size
Mi Item #05962704
MFR #CDQ2BP50-75D-P74-85G-X388
Price$447.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2BP50-75D-P74-85G-X388

Compact Cylinder With Mounting, Bore Size
Mi Item #05962704
MFR #CDQ2BP50-75D-P74-85G-X388

Mfr description
CDQ2BP50-75D-P74-85G-X388
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.00/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    75 mm

Details

  • Auto-Switch
    M9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Installation Instructions
  • Made to Order
    Yes
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)